This product requires certification to purchase.

1-1/2 in. FIP Brass Ball Valve Curb Stop

Mueller Company

1-1/2 in. FIP Brass Ball Valve Curb Stop

  • Fast #
  • Part #MB2028336NJ
  • Item #4529729
  • Manufacturer Part #2028336 500N
5 out of 5 Customer Rating
Brand image
Mueller Company

1-1/2 in. FIP Brass Ball Valve Curb Stop

  • Fast #
  • Part #MB2028336NJ
  • Item #4529729
  • Manufacturer Part #2028336 500N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
OutletMeter Size:
1-1/2 in