This product requires certification to purchase.

1-1/4 in. 7 ft. Arch Pattern Curb Box

You last purchased this on
 
Mueller Company

1-1/4 in. 7 ft. Arch Pattern Curb Box

  • Fast #
  • Part #MH10385W
  • Item #3105535
  • Manufacturer Part #H-10385
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1-1/4 in. 7 ft. Arch Pattern Curb Box

  • Fast #
  • Part #MH10385W
  • Item #3105535
  • Manufacturer Part #H-10385
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 1/2" through 2" curb valves
  • Requires Certification

Specifications

Diameter:
1-1/4 in
Length:
7 ft
Product Type:
Curb Box