1-7/8 in. Shell Cutter Kit
D-5™ 1-7/8 in. Shell Cutter Kit
Frequently Purchased Together
Product Details
Product Details
- For cement lined, cast iron, ductile iron, A-C and steel pipe
- Please contact your local branch for availability in your area
Specifications
- Application:
- A-C Pipe, Cast Iron, Cement Lined, Ductile Iron, Steel Pipe
- Collection:
- D-5™
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 2 in
- Number of Tools Included:
- 1
- Tool Type:
- Shell Cutter