This product requires certification to purchase.

1 in. Copper Multipurpose Meter Yoke

You last purchased this on
 
Mueller Company

1 in. Copper Multipurpose Meter Yoke

  • Fast #
  • Part #MH14227NG
  • Item #4309480
  • Manufacturer Part #014227 330N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Copper Multipurpose Meter Yoke

  • Fast #
  • Part #MH14227NG
  • Item #4309480
  • Manufacturer Part #014227 330N
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes