This product requires certification to purchase.

1 in. FIP Brass Angle Meter Setter

You last purchased this on
 
Mueller Company

1 in. FIP Brass Angle Meter Setter

  • Fast #
  • Part #MV14284NG
  • Item #4308513
  • Manufacturer Part #V14284 330N
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. FIP Brass Angle Meter Setter

  • Fast #
  • Part #MV14284NG
  • Item #4308513
  • Manufacturer Part #V14284 330N
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No