This product requires certification to purchase.

1 in. FIP Curb Stop Minnesota Ball Valve with Drain

You last purchased this on
 
Mueller Company

1 in. FIP Curb Stop Minnesota Ball Valve with Drain

  • Fast #
  • Part #MH10288NG
  • Item #4308987
  • Manufacturer Part #010288 330N
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. FIP Curb Stop Minnesota Ball Valve with Drain

  • Fast #
  • Part #MH10288NG
  • Item #4308987
  • Manufacturer Part #010288 330N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blow-Out-Proof Stem Design - prevents separation and assures dependable, safe operation.
  • Optimized Key to Ball Connection - provides strong, reliable performance and resists breakage.
  • Full Thread Depth - and drill depth on F.I.P. thread ends (meets ANSI/ AWWA C800 Standard).
  • Full Roundway - provides straight-through flow (reduced port available).
  • End Connections - include copper flare, Mueller 110® Compression Connection, Pack Joint Connection, Copper Flare, M.I.P and F.I.P. thread.
  • Double O-Ring Seals- are supported in precision machined grooves and provide secure, leak - tight sealing.
  • Suitable - for use as test valves on Backflow Preventers (complies with Notice 89-001 of F.C.C.C. and H.R.).
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi