This product requires certification to purchase.

1 in. Meter Swivel Nut x Compression Brass Coupling

Mueller Company

1 in. Meter Swivel Nut x Compression Brass Coupling

  • Fast #
  • Part #MH142H1NG
  • Item #4309438
  • Manufacturer Part #014201 330N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

1 in. Meter Swivel Nut x Compression Brass Coupling

  • Fast #
  • Part #MH142H1NG
  • Item #4309438
  • Manufacturer Part #014201 330N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Straight meter coupling
  • Mueller 110 conductive compression CTS O.D. tubing x meter swivel nut - nut drilled for wire seal
  • Sizes: 5/8 x 3/4 x 3/4 in., 5/8 x 3/4 x 1 in., 1 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Swivel Nut
End Connection 2:
Compression
End Connections:
Meter Swivel Nut x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/16 in
Material:
Brass, Phosphor Bronze, Rubber, Stainless Steel
Material Type:
410, C83600, Nitrile, SBR
NSF Certified:
No