This product requires certification to purchase.

1 in. CC Brass Plug

You last purchased this on
 
Mueller Company

1 in. CC Brass Plug

  • Fast #
  • Part #MH10034NG
  • Item #4309117
  • Manufacturer Part #010034 330N
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. CC Brass Plug

  • Fast #
  • Part #MH10034NG
  • Item #4309117
  • Manufacturer Part #010034 330N
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Head Style:
Hex
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes