1 in. Compression Brass Curb Valve
1 in. Compression Brass Curb Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1 in