This product requires certification to purchase.

1 in. Compression Cast Brass Alloy Ball Curb Valve

You last purchased this on
 
Mueller Company

1 in. Compression Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB25209NG
  • Item #3715633
  • Manufacturer Part #025209 330N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Compression Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB25209NG
  • Item #3715633
  • Manufacturer Part #025209 330N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Optimized key to ball connection provides strong, reliable performance and resists breakage
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Quarter turn check is integrally cast on body to assure positive action
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Stainless steel reinforced seat assures reliable seal under full flow and pressure
  • Heavy brass components constructed of solid brass
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/33 in
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
303, EPDM
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Stainless Steel
Valve Size:
1 in