1 in. CTS Brass Union
1 in. CTS Brass Union
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For use with CTS PE tubing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No