This product requires certification to purchase.

1 in. CTS Pack Joint Water Service Brass Tee

You last purchased this on
 
Mueller Company

1 in. CTS Pack Joint Water Service Brass Tee

  • Fast #
  • Part #MP15381NG
  • Item #4309338
  • Manufacturer Part #P15381 330N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. CTS Pack Joint Water Service Brass Tee

  • Fast #
  • Part #MP15381NG
  • Item #4309338
  • Manufacturer Part #P15381 330N
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connection 3:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass