This product requires certification to purchase.

1 in. CTS x Meter Ball Valve

You last purchased this on
 
Mueller Company

1 in. CTS x Meter Ball Valve

  • Fast #
  • Part #MB2474NG
  • Item #4783800
  • Manufacturer Part #330B2474------N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. CTS x Meter Ball Valve

  • Fast #
  • Part #MB2474NG
  • Item #4783800
  • Manufacturer Part #330B2474------N
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Meter
End Connections:
Compression x Compression x Meter x Meter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Valve Size:
1 in