1 in. Drilled Flaring tool
1 in. Drilled Flaring tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use to make 45° flare on type K copper tubing without shutting off water drilled to exhaust water at right angle to tubing
- Flare copper service tubing without shutting off the upstream pressure
- Water pressure is exhausted at a right angle to the pipe, directing water away from workman
Documents
Specifications
- Application:
- Flaring
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Fits Pipe Size:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Copper
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring