This product requires certification to purchase.

1 in. Female Threaded x Copper Flared Nut Brass Coupling

You last purchased this on
 
Mueller Company

1 in. Female Threaded x Copper Flared Nut Brass Coupling

  • Fast #
  • Part #MH15485NG
  • Item #4308329
  • Manufacturer Part #015485 330N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Female Threaded x Copper Flared Nut Brass Coupling

  • Fast #
  • Part #MH15485NG
  • Item #4308329
  • Manufacturer Part #015485 330N
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FPT
End Connection 2:
Flare
End Connections:
FPT x Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No