This product requires certification to purchase.

1 in. FIP Reduced Port Ball Valve with Lockwing

You last purchased this on
 
Mueller Company

1 in. FIP Reduced Port Ball Valve with Lockwing

  • Fast #
  • Part #MB202003NG
  • Item #3715860
  • Manufacturer Part #020200 3330N
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. FIP Reduced Port Ball Valve with Lockwing

  • Fast #
  • Part #MB202003NG
  • Item #3715860
  • Manufacturer Part #020200 3330N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze