This product requires certification to purchase.

1 in. Flared x CTS Compression 90 Degree Elbow Bend

You last purchased this on
 
Mueller Company

1 in. Flared x CTS Compression 90 Degree Elbow Bend

  • Fast #
  • Part #MH15076NG
  • Item #3798247
  • Manufacturer Part #015076 330N
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Flared x CTS Compression 90 Degree Elbow Bend

  • Fast #
  • Part #MH15076NG
  • Item #3798247
  • Manufacturer Part #015076 330N
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
Compression
End Connections:
Flare x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No