1 in. Meter Swivel x MIP Angle Dual Check Valve
1 in. Meter Swivel x MIP Angle Dual Check Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- MIPS
- End Connections:
- Meter Swivel Nut x MIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1 in