1 in. Meter Swivel x Pack Joint Angle Dual Check Valve
1 in. Meter Swivel x Pack Joint Angle Dual Check Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Stainless steel spring
- Easy access to internal parts
- With test valve
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- FIPT
- End Connections:
- Meter Swivel Nut x FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Dual Check Valve