This product requires certification to purchase.

1 in. Multi-Purpose End Connector

You last purchased this on
 
Mueller Company

1 in. Multi-Purpose End Connector

  • Fast #
  • Part #MH14222G
  • Item #124219
  • Manufacturer Part #014222 330
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Multi-Purpose End Connector

  • Fast #
  • Part #MH14222G
  • Item #124219
  • Manufacturer Part #014222 330
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size 1"
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass