This product requires certification to purchase.

1 in. x 4 ft. Curb Box with Rod

You last purchased this on
 
Mueller Company

1 in. x 4 ft. Curb Box with Rod

  • Fast #
  • Part #MH10314P
  • Item #1894506
  • Manufacturer Part #H-10314
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. x 4 ft. Curb Box with Rod

  • Fast #
  • Part #MH10314P
  • Item #1894506
  • Manufacturer Part #H-10314
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For 1/2" - 1" curb stops
  • Requires Certification

Specifications

Diameter:
1 in
Length:
4 ft
Product Type:
Curb Box, Rod