This product requires certification to purchase.

1 x 1 x 3/4 in. CTS Pack Joint Water Service Brass Reducing Tee

You last purchased this on
 
Mueller Company

1 x 1 x 3/4 in. CTS Pack Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #MP15381NGGF
  • Item #4715829
  • Manufacturer Part #P15381 361N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 1 x 3/4 in. CTS Pack Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #MP15381NGGF
  • Item #4715829
  • Manufacturer Part #P15381 361N
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connection 3:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass