This product requires certification to purchase.

1 x 12 in. Vertical Copper Meter Setter Flare

You last purchased this on
 
Mueller Company

1 x 12 in. Vertical Copper Meter Setter Flare

  • Fast #
  • Part #M330B24896ANG12
  • Item #7234028
  • Manufacturer Part #330B2489--6A--N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 12 in. Vertical Copper Meter Setter Flare

  • Fast #
  • Part #M330B24896ANG12
  • Item #7234028
  • Manufacturer Part #330B2489--6A--N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes