This product requires certification to purchase.

1 x 15 in. Copper Meter Setter

You last purchased this on
 
Mueller Company

1 x 15 in. Copper Meter Setter

  • Fast #
  • Part #M391H140447N
  • Item #4807253
  • Manufacturer Part #391H1404----47N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 15 in. Copper Meter Setter

  • Fast #
  • Part #M391H140447N
  • Item #4807253
  • Manufacturer Part #391H1404----47N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No