This product requires certification to purchase.

1 x 3-1/2 in. MIP Brass Meter Coupling

You last purchased this on
 
Mueller Company

1 x 3-1/2 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890NGN
  • Item #4347198
  • Manufacturer Part #01089036 330N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 x 3-1/2 in. MIP Brass Meter Coupling

  • Fast #
  • Part #MH10890NGN
  • Item #4347198
  • Manufacturer Part #01089036 330N
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
MPT
End Connections:
Meter x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No