10 x 10 in. Mechanical Joint Ductile Iron Sleeve
10 x 10 in. Mechanical Joint Ductile Iron Sleeve
Product Details
Product Details
Specifications
- ANSI:
- ANSI B-16.1
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Sleeve
- MSS:
- MSS SP-60
- Material:
- Ductile Iron
- NSF Certified:
- No
- Tap Size:
- 10 in