10 x 8 in. Mechanical Joint Ductile Iron Reducing Sleeve
10 x 8 in. Mechanical Joint Ductile Iron Reducing Sleeve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Nominal size of main: 10"
- Outlet flange: 8"
Documents
Specifications
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Type:
- Reducing, Sleeve
- Material:
- Ductile Iron