12 in. Bonnet O-Ring Valve Repair Kit
12 in. Bonnet O-Ring Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- Resilient Wedge Gate Valves
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Product Type:
- Bonnet O-Ring Kit
- UL Listed:
- No
- Valve Size:
- 12 in