This product requires certification to purchase.

12 in. Meter Yoke with Check Valve

You last purchased this on
 
Mueller Company

12 in. Meter Yoke with Check Valve

  • Fast #
  • Part #MB2404R2EF12
  • Item #526548
  • Manufacturer Part #238B2404-R2
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

12 in. Meter Yoke with Check Valve

  • Fast #
  • Part #MB2404R2EF12
  • Item #526548
  • Manufacturer Part #238B2404-R2
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
12 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications