This product requires certification to purchase.

12 in. Pipe Saddle

You last purchased this on
 
Mueller Company

12 in. Pipe Saddle

  • Fast #
  • Part #M75820
  • Item #1432381
  • Manufacturer Part #075820
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

12 in. Pipe Saddle

  • Fast #
  • Part #M75820
  • Item #1432381
  • Manufacturer Part #075820
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on steel pipe
  • Select the correct size saddle based on the pipe O.D
  • Fits pipe with an OD range from 10.63 in - 13.13 in
  • Requires Certification

Documents


Specifications

Application:
Steel Pipe
Brand Model Compatibility:
B-101™
Fits Pipe Size:
10-5/8 in - 13-1/8 in
Material:
Cast Iron
Product Type:
Pipe Saddle
Size:
12 in