This product requires certification to purchase.

12 x 1 in. IP Bronze Double Strap Saddle

You last purchased this on
 
Mueller Company

12 x 1 in. IP Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B1314IPG
  • Item #1095777
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

12 x 1 in. IP Bronze Double Strap Saddle

  • Fast #
  • Part #MBR2B1314IPG
  • Item #1095777
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on cast iron and ductile iron pipe and cast iron O.D
  • Flattened silicon bronze straps
  • O-ring sealed outlet
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Fitting Type:
Saddle
Material:
Brass, Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psig
Range (in):
13.14 in - 14.58 in
Tap Size:
1 in