15 in. Sided Lock Composite Meter Pit Lid
15 in. Sided Lock Composite Meter Pit Lid
Frequently Purchased Together
Product Details
Product Details
- Made of tough, engineered composite material
- Light in weight yet strong
- Integral mounting terminals for R.F. metering
- 2 in drilled touch read hole
Specifications
- Diameter:
- 15 in
- Height:
- 1-7/8 in
- Material:
- Composite
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No