15 x 4 in. Insulation Pad
15 x 4 in. Insulation Pad
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Diameter:
- 15 in
- Material:
- Foam
- Material Type:
- Poly
- Product Type:
- Insulation Pad
- Thickness:
- 4 in