18 in. Water Meter Lid
18 in. Water Meter Lid
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of tough, engineered composite material. Light in weight yet strong. Integral mounting terminals for R.F. metering. Specify options on order: Side lock; reclaimed water marking
Documents
Specifications
- Diameter:
- 18 in
- Length:
- 18 in
- Product Type:
- Lid