This product requires certification to purchase.

18 x 48 in. Meter Pit with 1 Coil 5/8x3/4 in.

You last purchased this on
 
Mueller Company

18 x 48 in. Meter Pit with 1 Coil 5/8x3/4 in.

  • Fast #
  • Part #M203CS1848FFBL060N
  • Item #4518434
  • Manufacturer Part #203CS1848FFBL000060N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

18 x 48 in. Meter Pit with 1 Coil 5/8x3/4 in.

  • Fast #
  • Part #M203CS1848FFBL060N
  • Item #4518434
  • Manufacturer Part #203CS1848FFBL000060N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Width:
48 in