2 in. CTS Plastic Insert Stiffener
2 in. CTS Plastic Insert Stiffener
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For 110 compression connection
- 1.599 in - 1.659 in tubing/pipe inner diameter
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Insert Stiffener
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene