This product requires certification to purchase.

2 in. CTS x FIPS Cast Brass Alloy 1/4 Bend Coupling

You last purchased this on
 
Mueller Company

2 in. CTS x FIPS Cast Brass Alloy 1/4 Bend Coupling

  • Fast #
  • Part #MH15533NK
  • Item #3715781
  • Manufacturer Part #015533 550N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. CTS x FIPS Cast Brass Alloy 1/4 Bend Coupling

  • Fast #
  • Part #MH15533NK
  • Item #3715781
  • Manufacturer Part #015533 550N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connections designed to save time, money
  • Quick, secure connections for copper and plastic service lines
  • Nut bottoms out for visual indication of proper tightening
  • Fluorocarbon coating reduces tightening effort and prevents gasket distortion
  • Entire gasket is enclosed, which resists cold flow and creep
  • Uniform pressure is exerted on gripper by gasket for positive gripping and pullout resistance
  • The cast bronze body is corrosion resistant
  • The conductor spring provides metal-to-metal contact for electrical conductivity between copper pipe and fitting
  • Gasket seals against fitting body, pipe, and nut
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 1/4 Bend, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy, Rubber, Stainless Steel
Material Type:
410, SBR
NSF Certified:
Yes