2 in. CTS x Meter Straight Compression Ball Valve
2 in. CTS x Meter Straight Compression Ball Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Flanged
- End Connections:
- Compression x Meter Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 300L
- Valve Size:
- 2 in