This product requires certification to purchase.

2 in. FIP Curb Stop

You last purchased this on
 
Mueller Company

2 in. FIP Curb Stop

  • Fast #
  • Part #MH10283NK
  • Item #3796796
  • Manufacturer Part #010283 550N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. FIP Curb Stop

  • Fast #
  • Part #MH10283NK
  • Item #3796796
  • Manufacturer Part #010283 550N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top sealing O-ring seals top of valve
  • Free turning plug eliminates metal-to-metal seating for easy turning
  • Engineered entry angle provides smooth transition to flow passage with minimum flow loss
  • Port sealing O-ring assures positive shut-off and easy turning
  • High strength integral checks - assure positive quarter turn operation and are equal in strength to the tee head
  • Large tee head is an integral part of the plug, the tee head also indicates if the valve is opened or closed
  • Closed bottom minimizes exposed moving parts
  • Elongated roundway provides straight through flow passage with low pressure loss
  • Heavy brass components constructed of brass for strength and durability
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-14/25 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi