This product requires certification to purchase.

2 in. FIP x Compression Water Service Yoke with Dual Check Valve

You last purchased this on
 
Mueller Company

2 in. FIP x Compression Water Service Yoke with Dual Check Valve

  • Fast #
  • Part #MH14232NK12
  • Item #4511886
  • Manufacturer Part #105H1423--2---N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. FIP x Compression Water Service Yoke with Dual Check Valve

  • Fast #
  • Part #MH14232NK12
  • Item #4511886
  • Manufacturer Part #105H1423--2---N
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connection of steel pipe and FIP thread
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes