This product requires certification to purchase.

2 in. FIP x Flaged Angle Meter Stop Valve

You last purchased this on
 
Mueller Company

2 in. FIP x Flaged Angle Meter Stop Valve

  • Fast #
  • Part #MH14286NK
  • Item #3715703
  • Manufacturer Part #014286 550N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. FIP x Flaged Angle Meter Stop Valve

  • Fast #
  • Part #MH14286NK
  • Item #3715703
  • Manufacturer Part #014286 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • This is a Mueller Solid Tee Head
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Flanged
End Connections:
FPT x Meter Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Valve Size:
2 in