This product requires certification to purchase.

2 in. Flare x Flanged Street Angle Meter Ball Valve

You last purchased this on
 
Mueller Company

2 in. Flare x Flanged Street Angle Meter Ball Valve

  • Fast #
  • Part #MH14276NK
  • Item #3715880
  • Manufacturer Part #014276 550N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. Flare x Flanged Street Angle Meter Ball Valve

  • Fast #
  • Part #MH14276NK
  • Item #3715880
  • Manufacturer Part #014276 550N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
Flanged
End Connections:
Flare x Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Size:
2 in