This product requires certification to purchase.

2 in. IP Threaded x FIPT Corporation Stop

You last purchased this on
 
Mueller Company

2 in. IP Threaded x FIPT Corporation Stop

  • Fast #
  • Part #MH10046NK
  • Item #4308334
  • Manufacturer Part #010046 550N
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. IP Threaded x FIPT Corporation Stop

  • Fast #
  • Part #MH10046NK
  • Item #4308334
  • Manufacturer Part #010046 550N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in