This product requires certification to purchase.

2 in. Lock Nut x Flared Angle Check Valve

You last purchased this on
 
Mueller Company

2 in. Lock Nut x Flared Angle Check Valve

  • Fast #
  • Part #MH14269NK
  • Item #4309295
  • Manufacturer Part #014269 550N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. Lock Nut x Flared Angle Check Valve

  • Fast #
  • Part #MH14269NK
  • Item #4309295
  • Manufacturer Part #014269 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Lock Nut
End Connection 2:
Flare
End Connections:
Lock Nut x Flare
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Size:
2 in