This product requires certification to purchase.

2 in. MIP Bronze 90 Degree Elbow Coupling

You last purchased this on
 
Mueller Company

2 in. MIP Bronze 90 Degree Elbow Coupling

  • Fast #
  • Part #MH15538NK
  • Item #4309381
  • Manufacturer Part #015538 550N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

2 in. MIP Bronze 90 Degree Elbow Coupling

  • Fast #
  • Part #MH15538NK
  • Item #4309381
  • Manufacturer Part #015538 550N
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Elbow Degree:
90 DD
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze