This product requires certification to purchase.

3/4 in. CC x CTS Pack Joint Compression Corporation Stop

You last purchased this on
 
Mueller Company

3/4 in. CC x CTS Pack Joint Compression Corporation Stop

  • Fast #
  • Part #MP15008NF
  • Item #4308970
  • Manufacturer Part #P15008 250N
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 in. CC x CTS Pack Joint Compression Corporation Stop

  • Fast #
  • Part #MP15008NF
  • Item #4308970
  • Manufacturer Part #P15008 250N
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 304
ASTM:
ASTM B62
End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass