This product requires certification to purchase.

3/4 in. Combined Drill Tap

You last purchased this on
 
Mueller Company

3/4 in. Combined Drill Tap

  • Fast #
  • Part #M680539
  • Item #1389665
  • Manufacturer Part #680539
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Combined Drill Tap

  • Fast #
  • Part #M680539
  • Item #1389665
  • Manufacturer Part #680539
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AWWA tapered thread tap
  • Mueller B-101 drills and shell cutters match the corresponding stop and plug thread to assure a pressure tight seal
  • Contains a stick of lube
  • Each drill tap is subjected to a hardness test to ensure material integrity
  • For use on cast iron, ductile iron and A/C pipe above 4"
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Residential
Brand Model Compatibility:
B-101
Length:
6 in
Tap Size:
3/4 in
Tool Type:
Drill and Tap Set