This product requires certification to purchase.

3/4 in. CTS Brass Curb Valve

You last purchased this on
 
Mueller Company

3/4 in. CTS Brass Curb Valve

  • Fast #
  • Part #MH15215NF
  • Item #4309533
  • Manufacturer Part #015215 250N
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 in. CTS Brass Curb Valve

  • Fast #
  • Part #MH15215NF
  • Item #4309533
  • Manufacturer Part #015215 250N
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in