3/4 in. CTS x Meter Swivel Brass Angle Ball Valve Curb Stop
3/4 in. CTS x Meter Swivel Brass Angle Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Push
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Push x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 3/4 in