3/4 in. MIP x IPS Corporation Stop
3/4 in. MIP x IPS Corporation Stop
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For IPS PE pipe
-
Lead Law Compliant
Specifications
- End Connection 1:
- CC
- End Connection 2:
- Push
- End Connections:
- CC x Push
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- OutletMeter Size:
- 3/4 in